Zoro Homepage

Back Chamfer Milling Cutter, 2 1/2 in L, Solid Carbide

  • Mfr # MBC-500

  • Zoro # G4366257


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 1/2 in
Cutting Direction
Right Hand
Finish
Uncoated
Cutting Angle
45 Degrees
Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC-500
Zoro #
G4366257
UPC #
728709142691
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Thickness
1/8"
Shank Dia.
5/16 in
Cutter Dia.
1/2 in
Cutter Dia. - Machining
1/2"
Cutter Thickness
1/8 in
Flat Width
1/32"
Face Width
1/8"
Neck Dia.
0.3050"

Details

Item
Back Chamfer Milling Cutter
Cutting Direction
Right Hand
Finish
Uncoated
Cutting Angle
45 Degrees
Number of Flutes
5
Application
Back Chamfering Tool For Milling
Material
Solid Carbide
List Number
MBC
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
Uncoated
Included Angle
45 Degrees
Shank Type - Machining
Straight
End
End Flat

Description

Back Chamfer Milling Cutter, 1/2 in, 45 Degrees , Carbide, Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.