Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2001300S

  • Zoro # G8029463


product price: $31.49
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
1/4 in
Bore Depth
1.300"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-2001300S
Zoro #
G8029463
UPC #
728709109113
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Depth
1.300"
Bore Dia.
.200"
Min. Bore Dia.
0.2000 in
Max. Bore Depth
1.3000 in
Groove Width
0.1500"
Split Length
0.175"
Neck Dia.
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Application
Boring
Finish
Uncoated
Material
C2 Micrograin Carbide
Angle
.050"
Projection
0.0500 in
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
0.0750 in
Finish - Machining
Bright (Uncoated)
Features
Sharp Corner Profile;Split Geometry
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Series
BBS
Offset Point
0.0750 in
Measurement System
Fractional Inch
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0750 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.