Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2901600S

  • Zoro # G8336422


product price: $39.35
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Dia.
.290"
Bore Depth
1.600"
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-2901600S
Zoro #
G8336422
UPC #
728709110676
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.290"
Bore Depth
1.600"
Shank Dia.
5/16 in
Max. Bore Depth
1.6000 in
Min. Bore Dia.
0.2900 in
Split Length
0.220"
Neck Dia.
7/32"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Application
Boring
Angle
.073"
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
0.0720 in
Compatible with Product Type
Micro-Quik Tool Holder
Offset Point
0.1340 in
Series
BBS
Features
Sharp Corner Profile;Split Geometry
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.1340 in
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1340 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.