Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2901600SG

  • Zoro # G8316147


product price: $48.49
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Dia.
.290"
Cutting Direction
Right Hand
Angle
.073"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-2901600SG
Zoro #
G8316147
UPC #
728709110683
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.290"
Shank Dia.
5/16 in
Bore Depth
1.600"
Min. Bore Dia.
0.2900 in
Max. Bore Depth
1.6000 in
Neck Dia.
7/32"
Groove Width
0.2000"
Split Length
0.220"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Angle
.073"
Material
C2 Micrograin Carbide
Finish
TiN Coated
Application
Boring
Projection
0.0720 in
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Features
Sharp Corner Profile;Split Geometry
Boring Bar Type
Boring
Finish - Machining
TiN
Offset Point
0.1340 in
Series
BBS
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Center to Cutting Tip
0.1340 in
Compatible with Product Type
Micro-Quik Tool Holder
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1340 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.