Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-3201250S

  • Zoro # G8303041


product price: $54.15
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Dia.
.320"
Material
C2 Micrograin Carbide
Angle
.080"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-3201250S
Zoro #
G8303041
UPC #
728709111161
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.320"
Shank Dia.
3/8 in
Bore Depth
1.250"
Max. Bore Depth
1-1/4 in
Min. Bore Dia.
0.3200 in
Neck Dia.
0.2400"
Split Length
0.245"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
.080"
Application
Boring
Cutting Direction
Right Hand
Finish
Uncoated
Projection
0.0800 in
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Compatible with Product Type
Micro-Quik Tool Holder
Features
Sharp Corner Profile;Split Geometry
Finish - Machining
Bright (Uncoated)
Offset Point
0.1330 in
Series
BBS
Center to Cutting Tip
0.1330 in
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1330 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.