Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BBL-230600

  • Zoro # G8100967


product price: $44.29
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Left Hand
Material
C2 Micrograin Carbide
Angle
.058"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBL-230600
Zoro #
G8100967
UPC #
728709114858
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.230"
Radius
0.0050 in to 0.0080 in
Shank Dia.
5/16 in
Bore Depth
.600"
Max. Bore Depth
0.6000 in
Min. Bore Dia.
0.2300 in
Split Length
0.220"
Groove Width
0.2000"
Neck Dia.
0.1730"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Left Hand
Material
C2 Micrograin Carbide
Angle
.058"
Application
Boring
Finish
Uncoated
Projection
0.0570 in
Series
BBL
Measurement System
Fractional Inch
Features
Corner Radius Profile;Split Geometry
Center to Cutting Tip
0.0740 in
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Offset Point
0.0740 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0740 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.