Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BB-160400

  • Zoro # G4397653


product price: $29.99
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
.040"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-160400
Zoro #
G4397653
UPC #
728709108062
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.400"
Shank Dia.
3/16 in
Radius
0.0050 in to 0.0080 in
Bore Dia.
.160"
Max. Bore Depth
0.4000 in
Min. Bore Dia.
0.1600 in
Split Length
9/64"
Neck Dia.
0.1200"
Groove Width
1/8"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
.040"
Cutting Direction
Right Hand
Finish
Uncoated
Application
Boring
Projection
0.0400 in
Side Cutting Edge Angle
6 Degrees
Finish - Machining
Bright (Uncoated)
Offset Point
0.0660 in
Features
Corner Radius Profile;Split Geometry
Series
BB
Measurement System
Fractional Inch
Cutting Application
Boring
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.0660 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0660 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.