Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 4 in L, Carbide

  • Mfr # BBL-3202000

  • Zoro # G8407357


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Bore Dia.
.320"
Finish
Uncoated
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBL-3202000
Zoro #
G8407357
UPC #
728709115244
Country of Origin
United States

Dimensions

Overall Length
4 in
Bore Dia.
.320"
Shank Dia.
3/8 in
Bore Depth
2.000"
Radius
0.0050 in to 0.0080 in
Min. Bore Dia.
0.3200 in
Max. Bore Depth
2 in
Groove Width
0.2000"
Neck Dia.
0.2400"
Split Length
0.245"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Angle
.080"
Application
Boring
Cutting Direction
Left Hand
Projection
0.0800 in
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
0.1330 in
Series
BBL
Boring Bar Type
Boring
Offset Point
0.1330 in
Side Cutting Edge Angle
6 Degrees
Features
Corner Radius Profile;Split Geometry
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1330 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.