
Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Mfr # QBB5-410750X
Zoro # G405307626
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.50" (2-1/2)
Shank Dia.
0.5000" (1/2)
Min. Bore
0.4300"
Neck Dia. (In.)
0.3060"
Left/Right Hand
right hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBB5-410750X
Zoro #
G405307626
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.50" (2-1/2)
Shank Dia.
0.5000" (1/2)
Neck Dia. (In.)
0.3060"
Max. Bore Dia.
0.750" (3/4)
Details
Min. Bore
0.4300"
Left/Right Hand
right hand
Offset
0.1600"
Projection
0.1040"
Finish
AlTiN
Description
0.4300" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.1040" Projection x 0.5000" (1/2) Shank DIA x 2.50" (2-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.