Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Quick Change - Boring Standard Right Hand

  • Mfr # QBB-180900-000

  • Zoro # G205308045


product price: $47.05
/ea

Key Features

Overall Length
2.50" (2-1/2)
Projection
0.0450"
Offset
0.0550"
Max. Bore Dia.
0.900"
Neck Dia. (In.)
0.1350"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBB-180900-000
Zoro #
G205308045
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.50" (2-1/2)
Max. Bore Dia.
0.900"
Neck Dia. (In.)
0.1350"
Shank Dia.
0.2500" (1/4)

Details

Projection
0.0450"
Offset
0.0550"
Finish
UN
Min. Bore
0.1960"
Left/Right Hand
right hand

Description

0.1960" Min Bore DIA x 0.900" Max Bore Depth x 0.0450" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Quick Change - Boring Standard Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.