Zoro Homepage

Indexable Chamfering Tool, 4.90 in L, Carbide

  • Mfr # 10-3365

  • Zoro # G7901056


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Overall Length
4.90 in
Cutting Direction
Right Hand
Application
Back Chamfering Tool For 16-1020, & 16-1060
Material
Carbide
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-3365
Zoro #
G7901056
UPC #
728709100325
Country of Origin
India

Dimensions

Overall Length
4.90 in
Shank Dia.
3/4 in

Details

Item
Indexable Chamfering Tool
Cutting Direction
Right Hand
Application
Back Chamfering Tool For 16-1020, & 16-1060
Material
Carbide
Finish
UN
Insert Style
CCMT

Description

Indexable Chamfering Tool, 4.90 in, Shank Dia. 3/4 in, Material Carbide, Cutting Direction Right Hand, Application Back Chamfering Tool For 16-1020, & 16-1060

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.