Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide

  • Mfr # QPF-060400

  • Zoro # G8405241


product price: $33.69
/ea

Key Features

Overall Length
1-1/2 in
Radius
.005 in
Bore Dia.
.060"
Application
For Profiling
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPF-060400
Zoro #
G8405241
UPC #
728709162422
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Radius
.005 in
Bore Dia.
.060"
Shank Dia.
3/16 in
Bore Depth
.400"
Neck Dia.
0.0450"
Corner Radius
0.005"
Max. Bore Depth
0.400"
Min. Bore Dia.
0.0600"
Groove Width
0.0550"

Details

Item
Quick Change Profiling Tool
Finish
Uncoated
Application
For Profiling
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
.025 in
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Offset
0.032"

Description

Quick Change Profiling Tool, 3/16 in, Bright (Uncoated), Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.