Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-060400X
Zoro # G8130534
product price: $35.39
/eaKey Features
Overall Length
1-1/2 in
Application
For Profiling
Radius
.005 in
Bore Dia.
.060"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QPF-060400X
Zoro #
G8130534
UPC #
728709162439
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Radius
.005 in
Bore Dia.
.060"
Shank Dia.
3/16 in
Bore Depth
.400"
Neck Dia.
0.0450"
Min. Bore Dia.
0.0600"
Groove Width
0.0550"
Max. Bore Depth
0.400"
Corner Radius
0.005"
Details
Item
Quick Change Profiling Tool
Application
For Profiling
Finish
AlTiN Coated
Cutting Direction
Right Hand
Projection
.025 in
Material
C2 Micrograin Carbide
Measurement System
Fractional Inch
Primary Material Application
Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Finish - Machining
AlTiN
Offset
0.032"
Description
Quick Change Profiling Tool, 3/16 in, AlTiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.