Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide

  • Mfr # QPF-2301250X

  • Zoro # G7925531


product price: $65.15
/ea

Key Features

Overall Length
2-1/2 in
Projection
.080 in
Shank Dia.
5/16 in
Radius
.008 in
Bore Dia.
.230"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPF-2301250X
Zoro #
G7925531
UPC #
728709162910
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Radius
.008 in
Bore Dia.
.230"
Bore Depth
1.25"
Neck Dia.
0.2000"
Max. Bore Depth
1-1/4"
Corner Radius
0.008"
Min. Bore Dia.
0.2300"
Groove Width
0.1600"

Details

Item
Quick Change Profiling Tool
Projection
.080 in
Application
For Profiling
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Finish
AlTiN Coated
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Primary Material Application
Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Offset
0.130"

Description

Quick Change Profiling Tool, 5/16 in, AlTiN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.