Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sharp Boring Tool, 83 mm L, C2 Micrograin Carbide

  • Mfr # BBM-121115

  • Zoro # G7934306


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Overall Length
83 mm
Application
Boring
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Angle
2.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBM-121115
Zoro #
G7934306
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
83 mm
Bore Depth
15 mm
Bore Dia.
11 mm
Shank Dia.
12 mm
Max. Bore Depth
15.00 mm
Split Length
6.90 mm
Neck Dia.
8.260 mm
Groove Width
6.350 mm
Min. Bore Dia.
11.000 mm

Details

Item
Sharp Boring Tool
Application
Boring
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Angle
2.75 mm
Finish
Uncoated
Projection
2.740 mm

Description

11.000 mm Min Bore DIA x 15.00 mm Max Bore Depth x 6.350 mm Tooth Width x 2.740 mm Projection x 12.000 mm Shank DIA x 83.0 mm Overall Length - Carbide Boring Standard Right Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.