Zoro Homepage

Standard - Boring Tools - Right Hand - Sharp .100 Head Width X .800 Depth BB, TiN

  • Mfr # BB-100800SG

  • Zoro # G711946618


product price: $35.05
/ea

Key Features

Overall Length
2 in
Neck Dia. (In.)
0.0750 in (1.9 mm)
SAE or Metric
SAE
Shank Dia.
1/8 in
Offset
0.0375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-100800SG
Zoro #
G711946618
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Neck Dia. (In.)
0.0750 in (1.9 mm)
Shank Dia.
1/8 in
Bore Depth
0.800 in
Face Dimension
1/16 in
Tooth Width
0.0700 in
Split Length
0.085 in
Head Width
0.100 in

Details

SAE or Metric
SAE
Finish
TiN
Offset
0.0375 in
Min. Bore
0.1100 in (2.8 mm)
Projection
0.0250 in
Left/Right Hand
Right Hand

Description

0.1100in 2.8 mm Min Bore DIA x 0.800in Max Bore Depth x 0.0700in Tooth Width x 0.0250in Projection x 0.1250in 1/8 Shank DIA x 2.00in 2 Overall Length - Carbide Boring Standard Right Hand, TiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.