Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # ITL-080500

  • Zoro # G8398476


product price: $34.39
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Shank Dia.
1/8 in
Style
Internal Threading Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ITL-080500
Zoro #
G8398476
UPC #
728709138496
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Max. Depth
0.500"
Hole Dia.
.080"
Radius
0.0020"
Max. Hole Depth
1/2 in
Min. Hole Dia.
0.0080 in
Groove Width
0.0230"
Thread Size
40-76
Max. Bore Depth
1/2"
Neck Dia.
0.0550"
Split Length
0.060"
Min. Bore Dia.
0.0800"

Details

Item
Threading Tool
Shank Material
Carbide
Cutting Direction
Right Hand
Style
Internal Threading Tool
Finish
Uncoated
Projection
0.0200 in
Material
C2 Micrograin Carbide
Included Angle
60 Degrees
Series
ITL
Cutter Material
Carbide
Thread Direction
Left Hand
Min. Teeth per Inch
40
Offset Point
0.0120 in
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Thread Standard
ANSI, Metric 60 Degrees , UN
Max. Threads per Inch
76
Measurement System
Fractional Inch
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Center to Cutting Tip
0.0180 in
Cutting Application
Threading
Offset
0.012"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0180 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.