Zoro Homepage

Threading Tool, 2 in L, Carbide

  • Mfr # ITL-120750

  • Zoro # G8132031


product price: $37.99
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Projection
0.0300 in
Hole Dia.
.120"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-120750
Zoro #
G8132031
UPC #
728709138670
Country of Origin
United States

Dimensions

Overall Length
2 in
Hole Dia.
.120"
Max. Depth
0.750"
Shank Dia.
3/16 in
Radius
0.0020"
Max. Hole Depth
3/4 in
Min. Hole Dia.
0.1200 in
Neck Dia.
0.0850"
Max. Bore Depth
3/4"
Min. Bore Dia.
0.1200"
Groove Width
0.0350"
Thread Size
32-56
Split Length
0.070"

Details

Item
Threading Tool
Shank Material
Carbide
Projection
0.0300 in
Material
C2 Micrograin Carbide
Finish
Uncoated
Style
Internal Threading Tool
Cutting Direction
Right Hand
Cutter Material
Carbide
Shank Type - Machining
Straight with Three Flats
Cutting Application
Threading
Thread Direction
Left Hand
Offset Point
0.0170 in
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Included Angle
60 Degrees
Measurement System
Fractional Inch
Min. Teeth per Inch
32
Center to Cutting Tip
0.0260 in
Series
ITL
Finish - Machining
Bright (Uncoated)
Thread Standard
ANSI, Metric 60 Degrees , UN
Max. Threads per Inch
56
Offset
0.017"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0260 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.