Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3 in L, Carbide

  • Mfr # QBB-2301600

  • Zoro # G8049151


product price: $60.89
/ea

Key Features

Overall Length
3 in
Shank Material
Carbide
Shank Dia.
5/16 in
Bore Depth
1.600"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBB-2301600
Zoro #
G8049151
UPC #
728709153611
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
5/16 in
Bore Depth
1.600"
Radius
0.0050 in
Bore Dia.
.230"
Max. Bore Depth
1.6000 in
Min. Bore Dia.
0.2300 in
Corner Radius
0.005"
Groove Width
0.2000"
Neck Dia.
11/64"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Application
Boring
Angle
.050"
Material
C2 Micrograin Carbide
Projection
0.0580 in
Offset Point
0.0738 in
Compatible with Product Type
Micro-Quik Tool Holder
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Series
QBB
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
0.0738 in
Cutting Application
Boring
Boring Bar Type
Boring
Overhang
1.8530 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0738 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.