Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3 in L, Carbide

  • Mfr # QBB-3601800X

  • Zoro # G8441666


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Carbide
Shank Dia.
3/8 in
Bore Dia.
.360"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBB-3601800X
Zoro #
G8441666
UPC #
728709154021
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Bore Dia.
.360"
Bore Depth
1.800"
Radius
0.0050 in
Min. Bore Dia.
0.3600 in
Max. Bore Depth
1.8000 in
Neck Dia.
0.2700"
Corner Radius
0.005"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
AlTiN Coated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Angle
.090"
Application
Boring
Projection
0.0900 in
Measurement System
Fractional Inch
Overhang
1.8530 in
Compatible with Product Type
Micro-Quik Tool Holder
Series
QBB
Finish - Machining
AlTiN
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
0.1725 in
Offset Point
0.1725 in
Boring Bar Type
Boring
Cutting Application
Boring
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.1725 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.