VALVE BALL MINI 3/8IN FPT X FPT 450PSI

  • Mfr # 46936

  • Zoro # G121698558


product price:  $12.39
/ea

Key Features

Ball Material
Chromium-Plated Brass
Overall Width
1.4 in
Pipe Size
3/8 in
Max. Pressure
450 psi
Temp. Range
32 to 176 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46936
Zoro #
G121698558
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1.4 in
Pipe Size
3/8 in
Overall Height
0.85 in
Overall Length
1.65 in

Details

Ball Material
Chromium-Plated Brass
Max. Pressure
450 psi
Temp. Range
32 to 176 deg F
Seal Material
NBR 80
Standards
ANSI B1.20.1
Connection Type
FPT x FPT
Body Material
Forged Brass
Item
Valves

Description

MIDLAND INDUSTRIES 46936 Mini Ball Valve, 3/8 in Nominal, FPT x FPT, 450 psi Pressure, 32 to 176 deg F

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.