Zoro Homepage

Pressure Gauge, 0 to 20 psi

  • Mfr # 120-SA-00-OO-20P

  • Zoro # G0017954


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-SA-00-OO-20P
Zoro #
G0017954
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
3 in
Bolt Circle Diameter
3.5 in
Case Depth
0.75 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Flow Measurement, Pumps, Refrigeration, Valves
Process Connection Location
Back
Housing Material
316L Stainless Steel
Pressure Range
0 to 20 psid
Sensor Type
Piston
Dial Material
Engineered Plastic
Includes
Instructions
Differential Pressure Gauge Type
Differential Pressure Gauge
Rated Total Pressure
6,000 psi
Differential Gauge Connection Type
FNPT
Differential Pressure Range
0 to 20 psi
Seal Material
Buna-N
Body Material
316 Stainless Steel
Gauge Accuracy
+/-3-2-3%
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Gauge Primary Range Smallest Graduation
1
Gauge Connection Location
Back
Scale Type
Pressure
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Standards
CSA, UL
Differential Pressure Range Units
psi
Basic Gauge Case Material
Metal
Piston Material
Stainless Steel
Differential Pressure Range Value
0 to 20
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Repeatability
1%
Panel-Mountable
Yes
Removable Bezel
No
Lens Material
Acrylic
IP/NEMA Rating
IP65, NEMA 4X
Non-Sparking
No
Case Shape
Round
Adjustable Set Points
Yes
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Movement Material
Stainless Steel
Pressure Gauge Type
Differential Pressure Gauge
Includes Mounting Hardware
No
Maximum Working Static Pressure
6,000 psig
Includes Calibration Certificate
No
Case Construction
Glass Reinforced
Process Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Minor Graduations
1
Includes Vent Plug
No
Sensor Material
Buna-N
Gauge Case Material
Plastic
Accuracy Grade
ASME B40.1 Grade B
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Blowout Safety Back
No
Hazardous Location Rating
Not Rated
Dial Color
White
Bezel Gasket Material
Buna-N
NEMA Enclosure Rating
4X
Pressure Scale Minor Graduations
1
Process Media Temperature - Maximum
200 Degrees F
Pressure Measurement - Minimum
0 psid
Pressure Measurement - Maximum
20 psid
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Number of Switches
0
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.
Working Static Pressure - Maximum
6,000 psig

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 20 PSID, Pressure Range Minor Div 1.0 PSID, Rated Total Pressure 6000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, 316 Stainless Steel Body Material, Plastic Dial Material, Stainless Steel Piston Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.