Pressure Gauge, 0 to 200 In H2O

  • Mfr # 142-SC-00-OO-200H

  • Zoro # G0018392


product price:  $677.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
Model 142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142-SC-00-OO-200H
Zoro #
G0018392
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
5 yr
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
4 1/2 in
Case Diameter
6 1/4 in
Case Depth
1.18 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
5.63 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
Model 142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 200 in wc
Sensor Type
Diaphragm
Seal Material
Buna-N
Differential Gauge Connection Type
FNPT
Includes
Instructions
Basic Gauge Case Material
Metal
Diaphragm Material
Buna-N
Differential Pressure Gauge Type
Differential Pressure Gauge
Differential Pressure Range Units
in wc
Gauge Connection Location
Back
Basic Gauge Wetted Parts
Buna-N
Differential Pressure Range Value
0 to 200
Dial Material
Engineered Plastic
Differential Pressure Range
0 to 200 in wc
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Primary Range Smallest Graduation
10
Gauge Accuracy
+/-3-2-3%
Scale Type
Pressure
Rated Total Pressure
3,000 psi
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Body Material
316 Stainless Steel
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Movement Type
Rotary
Gauge Case Material
Plastic
Pressure Gauge Type
Differential Pressure Gauge
Includes Calibration Certificate
No
Non-Sparking
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Adjustable Set Points
Yes
Case Construction
Glass Reinforced
IP/NEMA Rating
IP65, NEMA 4X
Hazardous Location Rating
Not Rated
Accuracy Grade
ASME B40.1 Grade B
Compatible Process Media
Fluid, Wet Gas
Case Shape
Round
Blowout Safety Back
No
Lens Material
Acrylic
Bezel Gasket Material
Buna-N
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Includes Vent Plug
No
Repeatability
1%
Primary Scale Minor Graduations
10
Movement Material
316 Stainless Steel
Maximum Working Static Pressure
3,000 psig
Sensor Material
Buna-N
Panel-Mountable
Yes
Includes Mounting Hardware
No
Removable Bezel
No
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
NEMA Enclosure Rating
4X
Pressure Scale Minor Graduations
10
Pressure Measurement - Maximum
200 in wc
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Pressure Measurement - Minimum
0 in wc
Operating Temperature - Minimum
-40 Degrees F
Number of Switches
0
Process Media Temperature - Maximum
200 Degrees F
IP Rating
IP65
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Working Static Pressure - Maximum
3,000 psig

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 200 In WC, Pressure Range Minor Div 10.0 WC, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 4-1/2 In In, 316 Stainless Steel Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.