Shop MILLER ELECTRIC
See all product information
Create Account
Engine Driven Accessories
- Mfr # 195301
- Zoro # G823924412
product price:Â
$
1,084.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
33 in
Color
Blue
Overall Depth
57 in
Compatible Welder Series
Big Blue
Compatible Welder Model
400 Pro/400, 450 Duo CST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 195301
- Zoro #
- G823924412
- UPC #
- 715959316859
- Country of Origin
- United States
Dimensions
- Overall Height
- 33 in
- Overall Depth
- 57 in
- Overall Width
- 27 in
Details
- Item
- Protective Cover
- Color
- Blue
- Compatible Welder Series
- Big Blue
- Compatible Welder Model
- 400 Pro/400, 450 Duo CST
- Compatible Brand
- Miller
- Weight
- 4 lb
- Wire Color
- Blue
Description
Protective Cover, Color Blue, Overall Depth 57 in, Overall Height 33 in, Overall Width 27 in, Weight 4 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.