Engine Driven Equipment
- Mfr # 907842
- Zoro # G023924342
product price:Â
$
16,067.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Generator Outlets
(2) 120V GFCI Receptacles, (1) 120/240V Receptacle, (1) 480V Receptacle
Peak Auxiliary Power
11,000 W
Polarity
DC
Continuous Auxiliary Power
9,500 W
Engine Model
CH730
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 907842
- Zoro #
- G023924342
- UPC #
- 715959707374
- Country of Origin
- United States
Details
- Item
- Engine-Driven Generator/Welder
- Generator Outlets
- (2) 120V GFCI Receptacles, (1) 120/240V Receptacle, (1) 480V Receptacle
- Peak Auxiliary Power
- 11,000 W
- Polarity
- DC
- Continuous Auxiliary Power
- 9,500 W
- Engine Model
- CH730
- Amperage Stick - Maximum
- 230 A
- Horsepower
- 23.5 hp
- Welding Power Source Type
- CC/CV
- Rated Output @ Duty Cycle (MIG)
- 230 A @ 25.5V, 100%
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW)
- Phase
- Single/Three
- Fuel Tank Capacity
- 11 gal
- Amperage Stick - Minimum
- 20 A
- For Material Type
- Stainless Steel, Steel
- Rated Output @ Duty Cycle (Stick)
- 230 A @ 29.2 V, 100%
Description
Engine-Driven Generator/Welder, For Material Type Stainless Steel, Steel, Generator Fuel Type Gasoline, Phase Single/Three, Polarity DC, Start Type Not Applicable, Remote Connection Type Not Applicable, Continuous Auxiliary Power 9,500 W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.