Shop MILLER ELECTRIC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Engine Driven Equipment
- Mfr # 907866
- Zoro # G823924481
product price:Â
$
50,748.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Horsepower
24.7 hp
Amperage Stick - Minimum
30 A
Welding Power Source Type
CC
Peak Auxiliary Power
10,500 W
Process
Air Carbon Arc Cutting and Gouging (CAC-A), DC TIG Welding (GTAW-DC), Stick Welding (SMAW)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 907866
- Zoro #
- G823924481
- UPC #
- 715959707251
- Country of Origin
- United States
Details
- Item
- Engine-Driven Generator/Welder
- Horsepower
- 24.7 hp
- Amperage Stick - Minimum
- 30 A
- Welding Power Source Type
- CC
- Peak Auxiliary Power
- 10,500 W
- Process
- Air Carbon Arc Cutting and Gouging (CAC-A), DC TIG Welding (GTAW-DC), Stick Welding (SMAW)
- Engine Model
- S4L2
- Phase
- Single
- Generator Outlets
- (2) 20A, 120V GFCI Receptacles, (1) 50A, 120/240V Receptacle
- Amperage TIG - Minimum
- 5 A
- Remote Connection Type
- 14-Pin (Miller)
- Fuel Tank Capacity
- 10 gal
- Polarity
- DC
- Amperage TIG - Maximum
- 280 A
- For Material Type
- Stainless Steel, Steel
- Rated Output @ Duty Cycle (Stick)
- 175 A @ 27 V, 100%, 350 A @ 27 V, 100%
- Amperage Stick - Maximum
- 280 A
- Continuous Auxiliary Power
- 8,900 W
- Rated Output @ Duty Cycle (TIG)
- 175 A @ 27V, 100%, 350 A @ 27V, 100%
Description
Engine-Driven Generator/Welder, For Material Type Stainless Steel, Steel, Generator Fuel Type Diesel, Phase Single, Polarity DC, Start Type Not Applicable, Remote Connection Type 14-Pin (Miller), Continuous Auxiliary Power 8,900 W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.