Engine Driven Welder

  • Mfr # K5941-2
  • Zoro # G124881353
product price: 
$
8,070.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
26.4 in
Engine Model
CH730
For Aluminum Thickness - Minimum
0 in
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW)
Engine Brand
Rehlko
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K5941-2
Zoro #
G124881353
UPC #
015082920306
Country of Origin
United States

Dimensions

Overall Height
26.4 in
For Aluminum Thickness - Minimum
0 in
Overall Depth
36.4 in
For Stainless Steel Thickness - Minimum
0 in
For Steel Thickness - Minimum
18 ga
For Steel Thickness - Maximum
1/2 in
For Stainless Steel Thickness - Maximum
0 in
For Aluminum Thickness - Maximum
0 in
Overall Width
20 in

Details

Item
Engine Driven Welder
Engine Model
CH730
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW)
Engine Brand
Rehlko
Oil Capacity
1 1/2 qt
Phase
Single
Peak Auxiliary Power
10,500 W
Amperage TIG - Minimum
0 A
Welding Power Source Type
CC
Polarity
DC
Weight
426 lb
Amperage Stick - Minimum
35 A
Includes
Machine
Application
Construction, Farm, Maintenance, Repair, Service
Generator Outlets
14-50R 120/240V AC KVA, 5-20R 120V AC Duplex, 6-50R 240V AC
Amperage MIG - Maximum
0 A
Engine Displacement
44 cu in
Amperage Stick - Maximum
230 A
Rated Output @ Duty Cycle (Stick)
2.4 A @ 28.2 V, 100%, 230 A @ 25 V, 100%
Circuit Breaker
Yes
For Material Type
Cadmium Plated Steel, Galvanized Steel
Amperage MIG - Minimum
0 A
Start Type
Electric
Open Circuit Voltage
85 V
Fuel Tank Capacity
11 gal
Amperage TIG - Maximum
0 A
Horsepower
23.5 hp
Continuous Auxiliary Power
9,500 W
Standards
CSA, IEC 60974-1

Description

Engine Driven Welder, For Material Type Cadmium Plated Steel, Galvanized Steel, Generator Fuel Type Gasoline, Phase Single, Polarity DC, Start Type Electric, Remote Connection Type Not Applicable, Application Construction, Farm, Maintenance, Repair, Service, Circuit Breaker Yes, Continuous Auxiliary Power 9,500 W, Engine Brand Rehlko, Engine Displacement 44 cu in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews