Engine-Driven Welder, Big Blue 600 Pro Series, Electric Start, 48.9 hp, Diesel, 27,000 W Peak

  • Mfr # 907737

  • Zoro # G1614081


product price:  $60,970.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Series
Big Blue 600 Pro
Start Type
Electric
Rated Output CC/DC
500A @ 100%, 550A @ 60%, 600A @ 40%
Amperage Range
20 to 600
Continuous Auxiliary Power
20,000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907737
Zoro #
G1614081
UPC #
715959650366
Country of Origin
United States

Dimensions

Height
46 in
Width
28 1/2 in
Depth
69 1/2 in
Overall Depth
69.5 in
Overall Height
46 in
Overall Width
28.5 in

Details

Item
Engine-Driven Welder
Series
Big Blue 600 Pro
Start Type
Electric
Rated Output CC/DC
500A @ 100%, 550A @ 60%, 600A @ 40%
Amperage Range
20 to 600
Continuous Auxiliary Power
20,000 W
Peak Auxiliary Power
27,000 W
Engine Brand
Kubota
HP
48.9 hp
Fuel Type
Diesel
Phase
Three-Phase
Application
Construction, Fabrication, Infrastructure, Maintenance/Repair
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Standards
CSA Certified
Oil Capacity
10 qt
Weight
1,750 lb
Circuit Breaker
Yes
TIG Welding Output @ Duty Cycle
500 A @ 40 V, 100%, 550 A @ 42 V, 60%, 600 A @ 42 V, 40%
Horsepower
49 hp
MIG Welding Output @ Duty Cycle
500 A @ 40 V, 100%, 550 A @ 42 V, 60%, 600 A @ 42 V, 40%
For Material Type
Stainless Steel, Steel
Sound Level
65.9 dB @ 23 ft, 74.3 dB @ 23 ft (Weld)
TIG Welding Maximum Output Current
600 A
Generator Outlets
20 A 120V GFCI 5-20R (4), 20 A 240V L6-30R (2), 50 A 120/240V 14-50R, 50 A 240V 15-50R
Open Circuit Voltage
92 V DC
Stick Welding Minimum Output Current
20 A
Welding Mode
CC/CV
Generator Fuel Type
Diesel
Engine Model
Kubota V2403
Stick Welding Output @ Duty Cycle
500 A @ 40 V, 100%, 550 A @ 42 V, 60%, 600 A @ 42 V, 40%
Polarity
DC
Coolant Tank Capacity
9 qt
Fuel Tank Capacity
25 gal
MIG Welding Maximum Output Current
600 A
Stick Welding Maximum Output Current
600 A
TIG Welding Minimum Output Current
20 A
Model
907737

Description

Engine-Driven Welder, For Material Type Stainless Steel, Steel, Generator Fuel Type Diesel, MIG Welding Maximum Output Current 600 A, MIG Welding Output @ Duty Cycle 500 A @ 40 V, 100 Percent, 550 A @ 42 V, 60 Percent, 600 A @ 42 V, 40 Percent, Phase Three-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 600 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 500 A @ 40 V, 100 Percent, 550 A @ 42 V, 60 Percent, 600 A @ 42 V, 40 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.