Shop MILLER ELECTRIC
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Industrial MIG Equipment
- Mfr # 907879001
- Zoro # G223924593
product price:Â
$
9,435.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Welding Power Source Type
CV
Amperage MIG - Minimum
20 A
Overall Width
15.35 in
Input Frequency
60 Hz
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 907879001
- Zoro #
- G223924593
- UPC #
- 715959714600
- Country of Origin
- United States
Dimensions
- Overall Width
- 15.35 in
- Overall Height
- 22.36 in
- Overall Depth
- 29.15 in
- Fits Chest Size
- Arc connect(TM), Backwards Compatibility, Dedicated Wire Feeder Options, Easy to Set up and Adjust with Minimal Training, Easy to use, Fan-On-Demand(TM), Gouge Mode, Legacy Meets Pulse, Measures Productivity, Ready to Weld, Wind Tunnel Technology(TM)
Details
- Item
- MIG Welder
- Welding Power Source Type
- CV
- Amperage MIG - Minimum
- 20 A
- Input Frequency
- 60 Hz
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Weight
- 115 lb
- Amperage MIG - Maximum
- 425 A
- Polarity
- DC
- Includes
- ArcConnect(TM) Control/9 ft Motor Cable, Deltaweld(R) 350 with ArcConnect(TM)
- Power Cord Included
- Yes
- Rated Output @ Duty Cycle (MIG)
- 300 A @ 29 V DC, 100%, 350 A @ 31.5 V DC, 60%, 425 A @ 35.25 V DC, 30%
- Application
- General Fabrication, General Manufacturing, Structural Steel Fabrication/Transportation/Sheet Metal Fabrication/Light-Gauge Tube and Sheet
- Input Voltage
- 575V
- Features
- Arc connect(TM), Backwards Compatibility, Dedicated Wire Feeder Options, Easy to Set up and Adjust with Minimal Training, Easy to use, Fan-On-Demand(TM), Gouge Mode, Legacy Meets Pulse, Measures Productivity, Ready to Weld, Wind Tunnel Technology(TM)
- Phase
- Three
- Standards
- cCSAus, ISO 9001
Description
MIG Welder, Input Voltage 575V, Phase Three, Polarity DC, Input Frequency 60 Hz, For Wire Type Not Applicable, Maximum Wire Feed Speed Not Applicable, Includes ArcConnect(TM) Control/9 ft Motor Cable, Deltaweld(R) 350 with ArcConnect(TM), Weight 115 lb, Application General Fabrication, General Manufacturing, Structural Steel Fabrication/Transportation/Sheet Metal Fabrication/Light-Gauge Tube and Sheet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.