Shop MILLER ELECTRIC

Industrial MIG Equipment

  • Mfr # 951292001
  • Zoro # G923924589

product price: 
$
14,338.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Maximum Wire Feed Speed
780 m/min
Wire Diameter Aluminum - Minimum
0.035 in
Input Voltage
24V AC
Wire Diameter Flux-Cored - Maximum
0.0781 in
Minimum Wire Feed Speed
50 in/min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
951292001
Zoro #
G923924589
UPC #
715959701259
Country of Origin
United States

Dimensions

Wire Diameter Aluminum - Minimum
0.035 in
Wire Diameter Flux-Cored - Maximum
0.0781 in
Overall Height
14 in
Overall Depth
35 in
Wire Diameter Aluminum - Maximum
0.0625 in
Wire Diameter Solid - Minimum
0.023 in
Wire Diameter Flux-Cored - Minimum
0.023 in
Overall Width
21 in
Wire Diameter Solid - Maximum
0.0781 in

Details

Item
Wire Feeder Package
Maximum Wire Feed Speed
780 m/min
Input Voltage
24V AC
Minimum Wire Feed Speed
50 in/min
Wire Feeder Series
D-74 Mpa Plus
Wire Feeder Configuration
2-Roll
Compatible Welder Series
D-74 MPa Plus
Process
Flux-Cored Welding (FCAW)
Weight
87 lb
Welding Power Source Type
CV
Portability
Benchtop
Application
Aerospace, Construction and Fabrication, Heavy Equipment, Manufacturing, Railcar, Shipbuilding
For Wire Type
Flux-Cored, Solid
Compatible Brand
Miller
Includes
(2) Bernard(R) BTB 400 Gun, D-74 Mpa Plus Dual Wire Feeder, Drive Rolls
Compatible Welder Model
AlumaPower(TM) 350 MPa and 450 Mpa, Dimension(TM) 650*, Invision(TM) 352 MPa* and 450 MPa*, Invision(TM) 354 MP* and 456MP*, Invision(TM) 354P* and 456P*, XMT(R) 304 CC/CV*, XMT(R) 350 CC/CV and 450 CC/CV, XMT(R) 350 MPa and 450 MPa, XMT(R) 650 CC/CV and 650 ArcReach
Maximum Input Current
10 A
Rated Output
750 A at 100% Duty Cycle

Description

Wire Feeder Package, For Wire Type Flux-Cored, Solid, Input Voltage 24V AC, Maximum Wire Feed Speed 780 m/min, Minimum Wire Feed Speed 50 in/min, Phase Not Applicable, Rated Output 750 A at 100 Percent Duty Cycle, Wire Feeder Configuration 2-Roll, Application Aerospace, Construction and Fabrication, Heavy Equipment, Manufacturing, Railcar, Shipbuilding, Overall Depth 35 in, Overall Height 14 in, Overall Width 21 in, Plug Type Not Applicable, Portability Benchtop, Weight 87 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.