Industrial MIG Equipment Accessories

  • Mfr # 951000096
  • Zoro # G923924596
product price: 
$
7,893.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Input Voltage
14 to 48V DC
Compatible Welder Model
XMT 650 ArcReach
Rated Output
450 A at 60% Duty Cycle
Wire Feeder Model
ArcReach Suitcase 12
Maximum Spool Diameter
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
951000096
Zoro #
G923924596
UPC #
715959708487
Country of Origin
United States

Dimensions

Maximum Spool Diameter
12 in
Wire Diameter Flux-Cored - Minimum
0.03 in
Overall Width
13 in
Wire Diameter Solid - Maximum
0.052 in
Wire Diameter Flux-Cored - Maximum
0.094 in
Overall Depth
21.5 in
Wire Diameter Solid - Minimum
0.023 in
Overall Height
18 in
Fits Chest Size
Cable Length Compensation, Digital Meters with SunVision(TM), Extreme Reliability, More Jobsite Productivity and Efficiency, Scaled Wire Pressure Knob, Setting the Standard for Performance, Ultra-Low Drag Inlet Guide Pins, Unique and Durable Case

Details

Item
Wire Feeder Package
Input Voltage
14 to 48V DC
Compatible Welder Model
XMT 650 ArcReach
Rated Output
450 A at 60% Duty Cycle
Wire Feeder Model
ArcReach Suitcase 12
Features
Cable Length Compensation, Digital Meters with SunVision(TM), Extreme Reliability, More Jobsite Productivity and Efficiency, Scaled Wire Pressure Knob, Setting the Standard for Performance, Ultra-Low Drag Inlet Guide Pins, Unique and Durable Case
Includes
ArcReach(R) Suitcase(R) 12 Heavy-Duty Wire Feeder with Drive Rolls, Bernard(R) IronPro(TM) 450 Flux-Cored Gun with Acculock(TM) Consumables
Maximum Wire Feed Speed
400 in/min
Portability
Portable
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible Welder Series
ArcReach SuitCase 12 Heavy Duty
Maximum Spool Weight
45 lb
Weight
101 lb
Welding Power Source Type
CC/CV
Minimum Wire Feed Speed
30 in/min
Application
Construction and Fabrication, Fabrication, Shipbuilding
Wire Feeder Series
ArcReach Suitcase 12 Heavy-Duty
For Wire Type
Flux-Cored, Solid
Wire Feeder Configuration
Single
Compatible Brand
Miller

Description

Wire Feeder Package, For Wire Type Flux-Cored, Solid, Input Frequency Not Applicable, Input Voltage 14 to 48V DC, Maximum Spool Diameter 12 in, Maximum Spool Weight 45 lb, Maximum Wire Feed Speed 400 in/min, Minimum Wire Feed Speed 30 in/min, Phase Not Applicable, Rated Output 450 A at 60 Percent Duty Cycle, Wire Feeder Configuration Single, Application Construction and Fabrication, Fabrication, Shipbuilding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews