Shop MILLER ELECTRIC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
MIG Welder
- Mfr # 907943003
- Zoro # G023654621
product price:Â
$
18,470.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Rated Output @ Duty Cycle (MIG)
600A at 100% duty cycle
Phase
Three
Polarity
DC
Maximum Wire Feed Speed
780 in/min
Amperage MIG - Minimum
30 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 907943003
- Zoro #
- G023654621
- UPC #
- 715959767491
- Country of Origin
- United States
- Item
- MIG Welder
- Rated Output @ Duty Cycle (MIG)
- 600A at 100% duty cycle
- Phase
- Three
- Polarity
- DC
- Maximum Wire Feed Speed
- 780 in/min
- Amperage MIG - Minimum
- 30 A
- Includes
- ArcConnect(TM)
- Input Frequency
- 50 Hz
- For Material Type
- Aluminum, Steel, Specialty Metals, Stainless Steel
- Amperage MIG - Maximum
- 750 A
- Minimum Wire Feed Speed
- 50 in/min
- Plug Type
- Bare Leads
- Process
- Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Input Voltage
- 380/400 V
- Welding Power Source Type
- CV
- Welder Series
- Deltaweld(R)
Description
MIG Welder, Input Voltage 380/400 V, Phase Three, Polarity DC, Input Frequency 50 Hz, For Wire Type Not Applicable, Maximum Wire Feed Speed 780 in/min, Includes ArcConnect(TM), For Material Type Aluminum, Steel, Specialty Metals, Stainless Steel, Minimum Wire Feed Speed 50 in/min, Plug Type Bare Leads
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.