Shop MILLER ELECTRIC
See all product information
Create Account
Welder
- Mfr # 951731001
- Zoro # G324882358
product price:Â
$
6,099.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Spool Weight
45 lb
Process
MIG Welding (GMAW)
Welding Power Source Type
CC/CV
Overall Height
15.5 in
Wire Diameter Solid - Maximum
0.052 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 951731001
- Zoro #
- G324882358
- UPC #
- 715959701389
- Country of Origin
- United States
Dimensions
- Overall Height
- 15.5 in
- Wire Diameter Solid - Maximum
- 0.052 in
- Wire Diameter Flux-Cored - Maximum
- 0.07813 in
- Wire Diameter Flux-Cored - Minimum
- 0.03 in
- Power Cord Length
- 100 ft
- Maximum Spool Diameter
- 12 in
- Wire Diameter Solid - Minimum
- 0.023 in
- Overall Width
- 9 in
- Overall Depth
- 21 in
Details
- Item
- Welder
- Maximum Spool Weight
- 45 lb
- Process
- MIG Welding (GMAW)
- Welding Power Source Type
- CC/CV
- Features
- Rated Output
- 425 A at 60% Duty Cycle
- Includes
- ArcReach(R) Suitcase(R) 12 Feeder w/ Tweco-style connectors, Bernard IronPro(TM) flux-cored gun with Acculock(TM) consumables, Drive Rolls
- Input Voltage
- 14-48 VDC/110 max.
- For Wire Type
- Flux-Cored, Solid
- Wire Feeder Series
- ArcReach(R) Suitcase(R)
- Minimum Wire Feed Speed
- 50 in/min
- Weight
- 35 kg
- Maximum Wire Feed Speed
- 780 in/min
Description
Welder, For Wire Type Flux-Cored, Solid, Input Frequency Not Applicable, Input Voltage 14-48 VDC/110 max., Maximum Spool Diameter 12 in, Maximum Spool Weight 45 lb, Maximum Wire Feed Speed 780 in/min, Minimum Wire Feed Speed 50 in/min, Phase Not Applicable, Rated Output 425 A at 60 Percent Duty Cycle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.