Zoro Homepage

Multiprocess Welder Package, XMT 400, Phase Single-/Three-Phase , IncludesArcReach Stick/TIG Remote

  • Mfr # 951000114

  • Zoro # G014868723


product price: $12,897.99
/ea
Free Shipping & Returns

Key Features

Series
XMT 400
Phase
Single-/Three-Phase
Input Voltage
208-230/460V AC, 220/230/240V AC, 380/400/440V AC, 460/480V AC, 575/600V AC
Includes
ArcReach Stick/TIG Remote
Application
Boat/Yacht, Fabrication, Field Welding, Industrial Welding, Structural Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951000114
Zoro #
G014868723
UPC #
715959712194
Country of Origin
United States

Dimensions

Overall Depth
20.25 in
Overall Width
12.75 in
Overall Height
17.25 in
Maximum Wire Diameter
.052 in (Solid Wire), 3/32 in (Flux-cored)
Power Cord Length
8 ft
For Minimum Material Thickness
.8 mm (15 amp minimum)
For Maximum Material Thickness
1/2 in

Description

Multiprocess Welder Package, Series XMT 400, Input Voltage 208-230/460V AC, 220/230/240V AC, 380/400/440V AC, 460/480V AC, 575/600V AC, Phase Single-/Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Multiprocess, Pulsed MIG Welding (GMAW-P), Regulated Metal Deposition (RMD), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 425 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.