Nozzle, 13N08, Miller, PK10
- Mfr # 13N08
- Zoro # G4335432
product price:Â
$
40.99
/pk of 10, $4.10/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
Application
#4 (1/4 in)
Material
Alumina
Diameter
#4 (1/4 in)
Type
Standard Nozzle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13N08
- Zoro #
- G4335432
- UPC #
- 608201004218
- Country of Origin
- China
Dimensions
- Diameter
- #4 (1/4 in)
- Outside Diameter
- #4 (1/4 in)
- Nozzle Length
- Standard
- Nozzle Nominal Size
- No. 4
- For Maximum Electrode Diameter
- 0.5 in
Details
- Item
- Nozzle
- For Use With
- A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
- Application
- #4 (1/4 in)
- Material
- Alumina
- Type
- Standard Nozzle
- Sub-Brand
- Weldcraft
- Compatible with Model
- 17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,20,20F,20H-320-25R,20HP,20P,22A,22B,25,26,26F,26FV,26FVB,26HP,26HPV,26V,301251,301253,9,9F,9FVB,9HP,9P,9V,9VB,CS310A,HW-17,HW-17F,HW-17R,HW-18,HW-18R,HW-20,HW-20R,HW-25,HW-26,HW-26F,HW-26R,HW-9,HW-9F,HW-9R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTA-9,PTA-9F,PTW-18,PTW-20,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18SC,WP-18V,WP-20,WP-20P,WP-20V,WP-25,WP-9,WP-9F,WP-9FV,WP-9V,WP-R17F,WP-R17FV,WP-R9F,WP-R9FV
- Compatible with Brand
- Miller
- Welding Processes
- TIG Welding (GTAW)
- TIG Torch Application
- Non-Gas Lens, Stubby Non-Gas Lens
- Reference Number
- 13N08
- Compatible with Series
- 17, 18, 20, 20H-320, 20P, 22, 25, 26, 9, A-125, A-150, A-200, A-250, HW-17, HW-18, HW-20, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410
- Shell Material
- Alumina
Description
Nozzle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.