Shop MILLER ELECTRIC
See all product information
Create Account
Protective Cover, Blue, Miller
- Mfr # 301099
- Zoro # G5679703
product price:Â
$
592.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Application
Provides Protection to Welding Machines
For Use With
For Current Model Bobcat and Trailblazer Diesel (or Older Gas Models) without Protective Cage or Running Gear
Features
Mildew Resistant, Water Resistant
Includes
Water and Mildew Resistant Covers
Type
Heavy-Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301099
- Zoro #
- G5679703
- UPC #
- 715959596930
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Mildew Resistant, Water Resistant
Details
- Item
- Protective Cover
- Application
- Provides Protection to Welding Machines
- For Use With
- For Current Model Bobcat and Trailblazer Diesel (or Older Gas Models) without Protective Cage or Running Gear
- Features
- Mildew Resistant, Water Resistant
- Includes
- Water and Mildew Resistant Covers
- Type
- Heavy-Duty
- Compatible with Model
- 907790, 907799, 907799001, 907799002, 907799003
- Color
- Blue
- Compatible with Series
- Bobcat 260 Diesel, Trailblazer 325 Diesel
- Compatible with Brand
- Miller
- Compatible Brand
- Miller
- Compatible Welder Series
- Bobcat 225, Bobcat 250, Bobcat 250 Diesel, Bobcat 260 Diesel, Trailblazer 325 Diesel
- Compatible Welder Model
- 907790, 907799, 907799001, 907799002, 907799003
- Wire Color
- Blue
Description
Protective Cover, Color Blue, Compatible with Brand Miller, Compatible with Model 907790, 907799, 907799001, 907799002, 907799003, Compatible with Series Bobcat 260 Diesel, Trailblazer 325 Diesel, Features Mildew Resistant, Water Resistant, For Use With For Current Model Bobcat and Trailblazer Diesel (or Older Gas Models) without Protective Cage or Running Gear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.