Shop MILLER ELECTRIC
See all product information
Create Account
TIG Torches
- Mfr # WP1725RM
- Zoro # G923924619
product price:Â
$
357.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Handle, Long Back Cap, Power Cable, Torch Body
Gas Hose Included
No
For Electrode Diameter - Minimum
0.02 in
Power Cord Length
12 1/2 ft
Power Cord Construction
1-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WP1725RM
- Zoro #
- G923924619
- UPC #
- 715959554602
- Country of Origin
- United States
Dimensions
- For Electrode Diameter - Minimum
- 0.02 in
- Power Cord Length
- 12 1/2 ft
- Back Cap Size Designation
- Long
- For Electrode Diameter - Maximum
- 0.125 in
- Fits Chest Size
- Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts
Details
- Item
- TIG Torch Package
- Includes
- Handle, Long Back Cap, Power Cable, Torch Body
- Gas Hose Included
- No
- Power Cord Construction
- 1-Piece
- TIG Torch Series
- Weldcraft(TM)
- Compatible Brand
- Miller
- Duty Cycle
- 60 %
- Process
- TIG Welding (GTAW)
- Features
- Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts
- Power Cord Included
- Yes
- Power Cord Material
- Rubber
- Duty Rating
- Heavy Duty
- Cooling Method
- Air-Cooled
- Back Cap Included
- Yes
- Amperage - Maximum
- 150 A
Description
TIG Torch Package, Duty Cycle 60 Percent, TIG Torch Series Weldcraft(TM), Back Cap Included Yes, Back Cap Size Designation Long, Duty Rating Heavy Duty, Cooling Method Air-Cooled, Features Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts, Gas Hose Included No, Includes Handle, Long Back Cap, Power Cable, Torch Body, Power Cord Construction 1-Piece, Power Cord Included Yes, Power Cord Length 12 1/2 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.