Shop MILLER ELECTRIC

TIG Welder

  • Mfr # 907939
  • Zoro # G823924559

product price: 
$
4,775.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Depth
21.5 in
Remote Control
Foot Control Included
Amperage Stick - Minimum
30 A
Process
DC TIG Welding (GTAW-DC), Stick Welding (SMAW), TIG Welding (GTAW)
Amperage Stick - Maximum
200 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
907939
Zoro #
G823924559
UPC #
715959722018
Country of Origin
United States

Dimensions

Overall Depth
21.5 in
Power Cord Length
6 1/2 ft
Overall Height
17.5 in
Overall Width
11.28 in
Fits Chest Size
AC Balance Control, AC Frequency Control, Auto-Set(TM) Technology, Cooler-On-Demand(TM), DIG Control, EZ-Access(TM) Consumable Compartment, High-Frequency Arc Start, Hot Start(TM), Integrated Storage Compartment, Intuitive Interface LCD Display (4.3 in.), Multi-language (EN/ES/FR), Pro-Set(TM), Pulse DC TIG

Details

Item
TIG Welder Package
Remote Control
Foot Control Included
Amperage Stick - Minimum
30 A
Process
DC TIG Welding (GTAW-DC), Stick Welding (SMAW), TIG Welding (GTAW)
Amperage Stick - Maximum
200 A
Input Voltage
120 to 240V
Maximum Input Current
19.2 A
Phase
Single
Power Cord Included
Yes
Features
AC Balance Control, AC Frequency Control, Auto-Set(TM) Technology, Cooler-On-Demand(TM), DIG Control, EZ-Access(TM) Consumable Compartment, High-Frequency Arc Start, Hot Start(TM), Integrated Storage Compartment, Intuitive Interface LCD Display (4.3 in.), Multi-language (EN/ES/FR), Pro-Set(TM), Pulse DC TIG
Rated Output @ Duty Cycle (Stick)
120 A @ 24.8 V, 60%, 70 A @ 22.8 V, 60%
Weight
54 lb
Amperage TIG - Maximum
210 A
Remote Connection Type
14-Pin (Miller)
Includes
12.5 ft (3.8 m) Weldcraft(TM) A-150 TIG Torch with 50 mm Flow Thru Dinse-Style Connector (Braided), 15 ft (4.6 m) Work Cable with Clamp, 15 ft Cable with Electrode Holder and Dinse-Style Connector, 5 ft (1.5 m) Gas Hose (Single, Reinforced PVC, 3/16 in), 6.5 ft (2 m) 120-Volt Power Cord and 6.5 ft (2 m) 240-Volt Power Cord, Flow Gauge Regulator for Argon/Mix (10 - 50 scfh, barbed bonnet), Material Thickness Gauge, Syncrowave(R) 212, Weldcraft Gas Lens Accessory Kit (Air), Wireless Foot Control System (301580)
Input Frequency
50/60 Hz
For Material Type
Aluminum, Stainless Steel, Steel
Welding Power Source Type
CC
Standards
CSA, IP21S, US Standards
Amperage TIG - Minimum
20 A
Rated Output @ Duty Cycle (TIG)
110 A @ 14.4 V, 60%, 130 A @ 15.2 V, 60%
TIG Arc Start Feature
High Frequency Start
Application
Aluminum Welding, Automotive Welding, Car Restoration, Decor / Furniture, Fabrication, Garage / Shop, Metal Art, Off-Road, Stainless Steel, Welding, Welding Aluminum
Open Circuit Voltage
46V
Polarity
AC/DC

Description

TIG Welder Package, For Material Type Aluminum, Stainless Steel, Steel, Input Frequency 50/60 Hz, Phase Single, Polarity AC/DC, Application Aluminum Welding, Automotive Welding, Car Restoration, Decor / Furniture, Fabrication, Garage / Shop, Metal Art, Off-Road, Stainless Steel, Welding, Welding Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.