Shop MILLER ELECTRIC

TIG Welder, Maxstar 400

  • Mfr # 907873
  • Zoro # G113302197

product price: 
$
15,737.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208/220/230/240/380/400/460/480/575/600V AC
Series
Maxstar 400
Phase
Single/Three
Polarity
DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
907873
Zoro #
G113302197
UPC #
715959710169
Country of Origin
United States

Dimensions

Overall Depth
24.3 in
Overall Width
13.9 in
Overall Height
24.1 in
For Minimum Material Thickness
0.012 in (Steel)
Power Cord Length
8 ft
For Maximum Material Thickness
5/8 in (Steel)
For Stainless Steel Thickness - Minimum
3/250 in
For Steel Thickness - Minimum
3/250 in
For Stainless Steel Thickness - Maximum
5/8 in
For Steel Thickness - Maximum
5/8 in
Fits Chest Size
Auto-Line(TM) Technology, Blue Lightning(TM), DC TIG Features, Intuitive Interface LCD Display, Locks and Limits, Pro-Set Feature (professional settings), Program Memory, QuietPulse(TM), Stick Features, USB Port

Details

Item
TIG Welder
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208/220/230/240/380/400/460/480/575/600V AC
Series
Maxstar 400
Phase
Single/Three
Polarity
DC
Standards
cCSAus Certified
Application
Material Fabrication, Pipe and Tube Fabrication, Precision Fabrication, Pressure Vessel Fabrication, Tool and Die, Tube Mills
Features
Auto-Line(TM) Technology, Blue Lightning(TM), DC TIG Features, Intuitive Interface LCD Display, Locks and Limits, Pro-Set Feature (professional settings), Program Memory, QuietPulse(TM), Stick Features, USB Port
Includes
(2) 50 mm Dinse Style Connector, 8 ft Primary Cord, Maxstar(R) 400
Welding Mode
CC
Remote Control
Remote Control Not Included
Remote Connection Type
14-Pin (Miller)
Color
Blue and Black
For Material Type
Specialty Metals, Stainless Steel, Steel
Amperage Range
3 A to 400 A
TIG Welding Minimum Output Current
3 A (Single-Phase), 3 A (Three-Phase)
Power Cord Included
Yes
Pulse Frequency
0.1 to 5,000 pulses/second
Input Frequency
50/60 Hz
Open Circuit Voltage
75 VDC
Max. Input Current
36 A @ 208V AC (Single-Phase), 27 A @ 208V AC (Three-Phase)
TIG Welding Output @ Duty Cycle
200 A @ 28 V, 100% / 250 A @ 30 V, 60% (Single-Phase), 250 A @ 30 V, 100% / 300 A @ 32 V, 60% (Three-Phase)
Stick Welding Maximum Output Current
300 A (Single-Phase), 400 A (Three-Phase)
Weight
126 lb
Model
Maxstar(R) 400 208-600 V
Stick Welding Output @ Duty Cycle
200 A @ 28 V, 100% / 250 A @ 30 V, 60% (Single-Phase), 250 A @ 30 V, 100% / 300 A @ 32 V, 60% (Three-Phase)
TIG Arc Start Feature
High Frequency Start
TIG Welding Maximum Output Current
300 A (Single-Phase), 400 A (Three-Phase)
Stick Welding Minimum Output Current
3 A (Single-Phase), 3 A (Three-Phase)
Plug Type
Bare Leads
Amperage TIG - Maximum
300 A
Rated Output @ Duty Cycle (TIG)
200 A @ 28 V, 100% / 250 A @ 30 V, 60% (Single-Phase), 250 A @ 30 V, 100% / 300 A @ 32 V, 60% (Three-Phase)
Maximum Input Current
36 A @ 208V AC (Single-Phase), 27 A @ 208V AC (Three-Phase)
Amperage Stick - Maximum
400 A
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Rated Output @ Duty Cycle (Stick)
200 A @ 28 V, 100% / 250 A @ 30 V, 60% (Single-Phase), 250 A @ 30 V, 100% / 300 A @ 32 V, 60% (Three-Phase)
Amperage TIG - Minimum
3 A
Amperage Stick - Minimum
3 A
Welding Power Source Type
CC
Wire Color
Blue and Black

Description

TIG Welder, For Material Type Specialty Metals, Stainless Steel, Steel, For Maximum Material Thickness 5/8 in (Steel), For Minimum Material Thickness 0.012 in (Steel), Input Frequency 50/60 Hz, Max. Input Current 36 A @ 208V AC (Single-Phase), 27 A @ 208V AC (Three-Phase), Phase Single-/Three-Phase, Polarity DC, Series Maxstar 400, Stick Welding Maximum Output Current 300 A (Single-Phase), 400 A (Three-Phase), Stick Welding Minimum Output Current 3 A (Single-Phase), 3 A (Three-Phase)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.