Shop MILLER ELECTRIC

TIG Welding Package, Maxstar 400

  • Mfr # 951000098
  • Zoro # G913780201

product price: 
$
21,847.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208/220/230/240/380/400/460/480/575/600V AC
Series
Maxstar 400
Polarity
DC
Overall Height
43.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
951000098
Zoro #
G913780201
UPC #
715959710930
Country of Origin
United States
Item
TIG Welding Package
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208/220/230/240/380/400/460/480/575/600V AC
Series
Maxstar 400
Polarity
DC
Phase
Single/Three
Application
Material Fabrication, Pipe and Tube Fabrication, Precision Fabrication, Pressure Vessel Fabrication, Tool and Die, Tube Mills
Includes
3.5 Runner Cart, (4) 1g Coolant, Maxstar(R) 400Coolmate(TM), Weldcraft(TM) W-375 Torch Kit, Wireless Foot Control System
Features
Auto-Line(TM) Technology, Blue Lightning(TM), DC TIG Features, Intuitive Interface LCD Display, Locks and Limits, Pro-Set Feature (professional settings), Program Memory, QuietPulse(TM), Stick Features, USB Port
Standards
cCSAus Certified
TIG Arc Start Feature
High Frequency Start
Model
Maxstar(R) 400 Wireless Foot Control Complete
Pulse Frequency
0.1 to 5,000 pulses/second
Open Circuit Voltage
75 VDC
Input Frequency
50/60 Hz
For Material Type
Specialty Metals, Stainless Steel, Steel
Color
Blue and Black
TIG Welding Output @ Duty Cycle
200 A @ 28 V, 100% / 250 A @ 30 V, 60% (Single-Phase), 250 A @ 30 V, 100% / 300 A @ 32 V, 60% (Three-Phase)
TIG Welding Minimum Output Current
3 A (Single-Phase), 3 A (Three-Phase)
Welding Mode
CC
Max. Input Current
36 A @ 208V AC (Single-Phase), 27 A @ 208V AC (Three-Phase)
Remote Control
Foot Control Included
TIG Welding Maximum Output Current
300 A (Single-Phase), 400 A (Three-Phase)
Amperage Range
3 A to 400 A
Remote Connection Type
14-Pin (Miller)
Stick Welding Output @ Duty Cycle
200 A @ 28 V, 100% / 250 A @ 30 V, 60% (Single-Phase), 250 A @ 30 V, 100% / 300 A @ 32 V, 60% (Three-Phase)
Weight
246 lb
Power Cord Included
Yes
Stick Welding Maximum Output Current
300 A (Single-Phase), 400 A (Three-Phase)
Stick Welding Minimum Output Current
3 A (Single-Phase), 3 A (Three-Phase)
Plug Type
Bare Leads
Amperage TIG - Minimum
3 A
Amperage Stick - Maximum
400 A
Rated Output @ Duty Cycle (TIG)
200 A @ 28 V, 100% / 250 A @ 30 V, 60% (Single-Phase), 250 A @ 30 V, 100% / 300 A @ 32 V, 60% (Three-Phase)
Maximum Input Current
36 A @ 208V AC (Single-Phase), 27 A @ 208V AC (Three-Phase)
Amperage Stick - Minimum
3 A
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Amperage TIG - Maximum
300 A
Welding Power Source Type
CC
Rated Output @ Duty Cycle (Stick)
200 A @ 28 V, 100% / 250 A @ 30 V, 60% (Single-Phase), 250 A @ 30 V, 100% / 300 A @ 32 V, 60% (Three-Phase)
Wire Color
Blue and Black
Welder Series
Maxstar 400

Dimensions

Overall Height
43.1 in
Overall Width
23.1 in
Overall Depth
41.6 in
For Maximum Material Thickness
5/8 in (Steel)
For Minimum Material Thickness
0.012 in (Steel)
Power Cord Length
8 ft
For Stainless Steel Thickness - Minimum
3/250 in
For Steel Thickness - Minimum
3/250 in
For Steel Thickness - Maximum
5/8 in
For Stainless Steel Thickness - Maximum
5/8 in
Fits Chest Size
Auto-Line(TM) Technology, Blue Lightning(TM), DC TIG Features, Intuitive Interface LCD Display, Locks and Limits, Pro-Set Feature (professional settings), Program Memory, QuietPulse(TM), Stick Features, USB Port

Description

TIG Welding Package, For Material Type Specialty Metals, Stainless Steel, Steel, For Maximum Material Thickness 5/8 in (Steel), For Minimum Material Thickness 0.012 in (Steel), Input Frequency 50/60 Hz, Max. Input Current 36 A @ 208V AC (Single-Phase), 27 A @ 208V AC (Three-Phase), Phase Single-/Three-Phase, Polarity DC, Series Maxstar 400, Stick Welding Maximum Output Current 300 A (Single-Phase), 400 A (Three-Phase), Stick Welding Minimum Output Current 3 A (Single-Phase), 3 A (Three-Phase)

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.