M22F X 1/4 in Screw Coupler, Female
- Mfr # PWA005
- Zoro # G524177698
product price:Â
$
12.68
/ea
Key Features
Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWA005
- Zoro #
- G524177698
- UPC #
- 30937510808
- Country of Origin
- China
Dimensions
- Size
- 1/4 in
Details
- Item
- Screw Coupler
Description
The M22F x 1/4 in Female Screw Coupler Adapter from Milton is the perfect solution for converting M22 metric threads to standard 1/4 in NPT threads in your pressure washer setup. This adapter makes it easy to connect hoses, spray guns, and other accessories equipped with male pipe threads to metric systems, eliminating the need for costly replacements or complex workarounds. Crafted from high-quality, corrosion-resistant brass, this coupler delivers a tight, leak-proof seal and supports up to 4,000 PSI, making it suitable for high-pressure cleaning tasks across residential, commercial, and industrial environments. Whether you ftre bridging compatibility between tools or upgrading your existing system, this female metric x female pipe thread adapter simplifies the connection process and ensures long-term performance with hassle-free installation.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.