Quick Connect Set, 3/8 in
- Mfr # PWA002
- Zoro # G424177712
product price:Â
$
13.47
/ea
Key Features
Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWA002
- Zoro #
- G424177712
- UPC #
- 30937510778
- Country of Origin
- China
Dimensions
- Size
- 3/8 in
Details
- Item
- Quick Connect Set
Description
The 3/8 in Pressure Washer Quick Connect Set from Milton is the ultimate solution for converting permanent pipe thread connections into time-saving quick-disconnect fittings. This 2-piece adapter set includes a quick disconnect plug with male NPT thread and a quick disconnect socket with female NPT thread, allowing users to easily connect and disconnect hoses, spray guns, and accessories-no tools required. Constructed from durable, rust-resistant brass, these fittings are built to withstand high-pressure water systems, making them ideal for professional and residential pressure washing applications. The tapered threads provide a tight, leak-free seal, while the easy-grip collars ensure a secure hold and hassle-free installation, even in slippery conditions. Whether you’re upgrading your system or looking to streamline hose connections, this 3/8 in quick connect set offers convenience, durability, and maximum performance on the job.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.