M22M X 1/4 in Nipple, Female
- Mfr # PWA006
- Zoro # G424177699
product price:Â
$
8.71
/ea
Key Features
Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWA006
- Zoro #
- G424177699
- UPC #
- 30937510815
- Country of Origin
- China
Dimensions
- Size
- 1/4 in
Details
- Item
- Nipple
Description
The M22M x 1/4 in Female Pressure Washer Nipple Adapter from Milton is a compact, durable fitting that provides a seamless conversion from 1/4 in female NPT threads to M22 male metric. This adapter is ideal for pressure washer users who want to connect different hose or accessory types without replacing existing equipment. Constructed from rugged brass, the adapter resists corrosion and wear, even in wet and high-pressure environments. It’s designed for a secure, leak-free connection and supports use in residential and commercial pressure washing applications. The integrated hex nut allows for easy installation and removal, ensuring a tight fit every time without the frustration of thread misalignment. Whether you ftre connecting spray guns, lances, or hoses, this adapter helps unlock greater compatibility and flexibility in your pressure washing system.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.