Shop MILTON
See all product information
Create Account
Quick Connect Socket, Female, M22, 3/8 in
- Mfr # PWA001
- Zoro # G324177713
product price:Â
$
14.27
/ea
Key Features
Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWA001
- Zoro #
- G324177713
- UPC #
- 30937510761
- Country of Origin
- China
Dimensions
- Size
- 3/8 in
Details
- Item
- Quick Connect Socket
Description
The 3/8 in Quick Connect Socket, Female x M22 from Milton is a must-have adapter for anyone looking to streamline their pressure washer setup. Designed to convert standard M22 thread-on couplings into quick-connect fittings, this adapter makes it easy to switch between hoses, nozzles, wands, and accessories-saving time and effort with every job. Constructed from high-quality brass, this socket offers excellent corrosion resistance and is capable of handling high-pressure use in both residential and commercial environments. The quick connect feature eliminates the need for tools, while the secure fit ensures leak-free performance and maximum water flow. Compatible with most gas and electric pressure washers, this adapter is ideal for enhancing your equipment’s flexibility and reducing downtime during cleaning tasks.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.