Quick Coupler, Female Straight Thru, 1/4 in
- Mfr # PWA003
- Zoro # G824177701
product price:Â
$
7.92
/ea
Key Features
Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWA003
- Zoro #
- G824177701
- UPC #
- 30937510785
- Country of Origin
- China
Dimensions
- Size
- 1/4 in
Details
- Item
- Quick Coupler
Description
The 1/4 in Female Straight-Thru Quick Coupler from Milton is designed for professionals who need unrestricted water flow and high-pressure performance. With no internal valves, this coupler ensures a smooth, direct connection between your pressure washer and hose or attachment-delivering maximum water volume for tough cleaning tasks. Rated up to 5,000 PSI, it fts built for heavy-duty pressure washing jobs in industrial, commercial, and residential settings. The quick-connect design allows for effortless changes between tools and accessories, streamlining your workflow and minimizing downtime. Crafted from corrosion-resistant brass, this coupler offers long-term durability and a reliable, leak-resistant seal under intense pressure. Whether you ftre outfitting a professional cleaning rig or upgrading your personal setup, this high-flow straight-thru coupler delivers performance you can count on.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.