Shop MILTON
See all product information
Create Account
O-Ring 3/8 in 10PK
- Mfr # PWA009
- Zoro # G624177703
product price:Â
$
6.33
/pk of 10, $0.63/ea
Key Features
Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWA009
- Zoro #
- G624177703
- UPC #
- 30937510846
- Country of Origin
- China
Dimensions
- Size
- 3/8 in
Details
- Item
- O-Ring
Description
The 3/8 in Pressure Washer O-Ring 10-Pack from Milton is your go-to solution for maintaining leak-free, high-pressure performance. Made from durable Buna-N rubber, these replacement O-rings offer excellent resistance to water, oil, and wear-ensuring reliable sealing under high-pressure operation. Whether you ftre working with gas or electric pressure washers, these O-rings fit a wide variety of parts, including trigger guns, hoses, extension wands, pump connections, and more. Regular replacement helps prevent pressure drops, messy water leaks, and unnecessary water usage-saving both time and money. This cost-effective 10-pack makes it easy to stay stocked and ready, so you can quickly swap out worn seals and keep your equipment running at peak performance. Minimize downtime and extend the life of your pressure washer with this essential maintenance kit.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.