Shop MILWAUKEE TOOL
See all product information
Create Account
Bit Holder, 3" L, 1/4" Shank Size
- Mfr # 48-32-7905
- Zoro # G223359470
product price:Â
$
12.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Bit Holder
Drive Type
Phillips, Square, Torx
Shank Size
1/4 in
Bit Length
3 1/8 in
Bit Retainer Type
Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-32-7905
- Zoro #
- G223359470
- UPC #
- 45242548200
- Country of Origin
- United States
Dimensions
- Shank Size
- 1/4 in
- Bit Length
- 3 1/8 in
- Wire Rope Length
- 3 in
- Drive Size
- 1/4 in
- Overall Length
- 3 in
- Length
- 3 in
Details
- Product Type
- Bit Holder
- Drive Type
- Phillips, Square, Torx
- Number of Pieces
- 4
- Bit Retainer Type
- Magnetic
- Item
- Bit Holder
- Compatible Product Type
- Impact Duty Insert Driver Bits
- Includes
- Insert Bit Set
- Shank Shape
- Hex
- For Tool Type
- Impact
- Magnetized Tip
- Magnetic
- Impact Rated
- Impact Rated
- Series
- Shockwave(TM)
- Material
- S2 Steel
- Shell Material
- S2 Steel
Description
Bit Holder, Drive Size 1/4 in, Bit Retainer Type Magnetic, Impact Rated Impact Rated, Number of Pieces 4, Includes Insert Bit Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.