BOLT(TM) Personal Voltage Detector
- Mfr # 48-73-2895
- Zoro # G424153068
product price:Â
$
359.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Alert Type
Light, Audible
Display Type
No Display
Mounting Style
Wearable
IP Rating
IP67
Standards
UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-2895
- Zoro #
- G424153068
- UPC #
- 045242297139
- Country of Origin
- United States
Details
- Item
- Wearable High Voltage Detector
- Alert Type
- Light, Audible
- Display Type
- No Display
- Mounting Style
- Wearable
- IP Rating
- IP67
- Standards
- UL Listed
- Includes
- (1) 48-73-2895 PVD, (1) Case, (1) Headlamp Bracket, (1) USB-C Charger Cord
- Minimum AC Voltage Measured
- 2.4 kV
- Number of Voltage Ranges
- 1
- Maximum AC Voltage Measured
- 500 kV
- Testing Functions
- Personal Voltage
- Includes Peak Hold
- No Peak Hold Included
- Product Type
- Wearable High Voltage Detectors
Description
Wearable High Voltage Detector, Alert Type Light, Audible, Compatible Hot Stick Not Applicable, Display Type No Display, Frequency Rating Not Applicable, Includes (1) 48-73-2895 PVD, (1) Case, (1) Headlamp Bracket, (1) USB-C Charger Cord, Maximum AC Voltage Measured 500 kV, Maximum DC Voltage Measured Not Applicable, Minimum AC Voltage Measured 2.4 kV, Minimum DC Voltage Measured Not Applicable, Number of Voltage Ranges 1, Standards UL Listed, Testing Functions Personal Voltage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.