Cordless Crimper

  • Mfr # 2679-600CU

  • Zoro # G723357600


product price:  $3,699.00
/ea
Free Shipping & Returns

Key Features

Crimping Capacities
8 AWG to 350 kcmil, 8 AWG to 600 kcmil
Maximum Aluminum Lug Crimping Capacity
600 kcmil
Battery Platform
M18(TM)
Number of Batteries Included
0
Crimp Head Type
Die
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2679-600CU
Zoro #
G723357600
UPC #
45242524006
Country of Origin
China

Dimensions

Die Sizes included
#8 to 600 MCM
Overall Length
5.28 in
Manufacturer Warranty Length
5 yr Limited

Details

Crimping Capacities
8 AWG to 350 kcmil, 8 AWG to 600 kcmil
Maximum Aluminum Lug Crimping Capacity
600 kcmil
Battery Platform
M18(TM)
Number of Batteries Included
0
Crimp Head Type
Die
Head Style
Scissor
Maximum Copper Lug Crimping Capacity
350 kcmil
Wireless Technology
ONE-KEY
Cordless Tool Kit Contents
(1) Bare Tool
Minimum Copper Lug Crimping Capacity
8 AWG
Voltage
18 V DC
Head Rotation
350 Degrees
Features
Designed for use in Temperatures Between 0 to 122 Degrees F, Dust and Moisture Out, Hydraulic System is Optimized for Consistent Performance from 0 Degrees F to 122 Degrees F, LED Light Provides Instant Pressure Verification, One-Key(TM) Enabled for Professional Report Building, PFM (Predictive Force Monitoring): Delivers Fastest Crimp Time in the Industry, Proprietary Jaw Alignment System: Holds Connector for Instant Alignment, Provides Fastest Crimp Time in the Industry, Receive Instant Pressure Verification: Green Light Delivers Peace of Mind, Tool Records and Stores Every Crimp Made, Weather Protected Electronics Keep Dirt
Minimum Aluminum Lug Crimping Capacity
8 AWG
Includes Dies
Yes
Item
Cordless Crimper
Tool Series
FORCE LOGIC(TM)
Crimping Force
6 ton
Includes
#1 Copper U Style Die, #2 Copper U Style Die, #4 Copper U Style Die, #6 Copper U Style Die, #8 Copper U Style Die, 1/0 Copper U Style Die, 2/0 Copper U Style Die, 250 MCM Copper U Style Die, 3/0 Copper U Style Die, 300 MCM Copper U Style Die, 350 MCM Copper U Style Die, 4/0 Copper U Style Die, 400 MCM Copper U Style Die, 500 MCM Copper U Style Die, 600 MCM Copper U Style Die, 600 MCM U Style Crimping Jaw, Carrying Case
Power Source
Cordless
Number of Dies Included
15
Compatible Die Type
U
Tool Weight
7.7 lb
Handle Type
Inline
UL 486A-B Connection Capability
Anderson, Blackburn, Burndy, ILSCO, Panduit, Penn-Union, T and B

Description

Cordless Crimper, Battery Platform M18(TM), Maximum Copper Lug Crimping Capacity 350 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 600 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type U, Head Style Scissor, Number of Dies Included 15, Die Sizes included #8 to 600 MCM, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 18 V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.