M18 FUEL 1/2" HTIW w/OK + MM Socket Set
- Mfr # 2862-22R, 49-66-6803
- Zoro # G722961907
product price:Â
$
1,048.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Type
Standard
Overall Length
8 1/8 in
Battery Series
M18(TM) REDLITHIUM(TM)
Fastening Torque
750 ft-lb
Retainer Type
Pin Detent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2862-22R, 49-66-6803
- Zoro #
- G722961907
- UPC #
- 045242778966
- Country of Origin
- Multiple
- Item
- Impact Wrench Kit
- Drive Type
- Standard
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Fastening Torque
- 750 ft-lb
- Retainer Type
- Pin Detent
- Voltage
- 18 V DC
- Number of Chargers Included
- 1
- No Load Speed
- 1,800 RPM
- Tool Series
- M18 FUEL(TM)
- Anvil Style
- Standard
- Battery Platform
- M18(TM)
- Motor Type
- Brushless
- Battery Capacity
- (2) 5.0 Ah
- Handle Type
- Pistol Grip
- 7 Combo Product Type
- Socket Set
- Wireless Tracking System
- ONE-KEY(TM)
- Battery Chemistry
- Li-Ion
- Breakaway Torque
- 1,100 ft-lb
- Torque - Maximum
- 1,100 ft-lb
- Drive Shape
- Square
- Number of Batteries Included
- 2
- Power Source
- Cordless
Dimensions
- Overall Length
- 8 1/8 in
- Head Width
- 3 1/8 in
- Drive Size
- 1/2 in
- Length
- 8 1/8 in
Description
Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.